Motion
MSP-6E-ST
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.3750 in Bore, 24 mm OD, 9 mm Width
MI ITEM #11874517
MFR #MSP-6E-ST
List Price$150.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.3750 in Bore, 24 mm OD, 9 mm Width
MI ITEM #11874517
MFR #MSP-6E-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.35/each for your price

Overview

Mfr description
MSP-6E-ST SHAFT COLLAR INTERNATIONAL SER

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.3750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    24 mm
  • Width
    9 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    MSP-6E-ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought