Motion
MSP-7E-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.4375 in Bore, 28 mm OD, 11 mm Width
Mi Item #11874525
MFR #MSP-7E-SS
Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.4375 in Bore, 28 mm OD, 11 mm Width
Mi Item #11874525
MFR #MSP-7E-SS

Mfr description
MSP-7E-SS SHAFT COLLAR INTERNATIONAL SER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.45/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Outside Diameter
    28 mm
  • Width
    11 mm

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSP-7E-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)