Motion
MSP-80-ST
International Series Split Shaft Collar - Two Piece - Split, Stainless Steel, 80 mm Bore, 108 mm OD, 19 mm Width
MI ITEM #11874530
MFR #MSP-80-ST
List Price$859.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
International Series Split Shaft Collar - Two Piece - Split, Stainless Steel, 80 mm Bore, 108 mm OD, 19 mm Width
MI ITEM #11874530
MFR #MSP-80-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$859.16/each for your price

Overview

Mfr description
MSP-80-ST NOMAR CLAMP SHAFT COLLAR ONE-P

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    80 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    108 mm
  • Width
    19 mm
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought