Motion
MSP-8E-ST
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.5000 in Bore, 30 mm OD, 11 mm Width
MI ITEM #11874535
MFR #MSP-8E-ST
List Price$175.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.5000 in Bore, 30 mm OD, 11 mm Width
MI ITEM #11874535
MFR #MSP-8E-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.10/each for your price

Overview

Mfr description
MSP-8E-ST SHAFT COLLAR INTERNATIONAL SER

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    30 mm
  • Width
    11 mm
  • Material
    Stainless Steel
  • Manufacturer Catalog Number
    MSP-8E-ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text