Overview
Mfr description
MSP-9-ST NOMAR CLAMP SHAFT COLLAR TWO-PI
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter9 mm
- ConstructionTwo Piece - Split
- Outside Diameter24 mm
- Width9 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberMSP-9-ST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data