Motion
MSPB-10-P
Ruland MSPB-10-P - Shaft Collar, Balanced, Two-Piece, Bore 10mm, OD 24mm, W 9mm, Acetal
MI ITEM #11874542
MFR #MSPB-10-P
List Price$42.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPB-10-P - Shaft Collar, Balanced, Two-Piece, Bore 10mm, OD 24mm, W 9mm, Acetal
MI ITEM #11874542
MFR #MSPB-10-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.63/each for your price

Overview

Mfr description
MSPB-10-P SHAFT COLLAR BALANCED TWO-PIEC

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    10 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.9450 in
  • Bore Size
    0.3937 in
  • Width
    9 mm
  • Material
    Plastic
  • Clearance Diameter Max
    1.0350 in
  • Finish
    Plain
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M3x10
  • Weight
    0.010 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPB-10-P
  • UPC_NO
    63452921347

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought