Overview
Mfr description
MSPB-14-AN SHAFT COLLAR BALANCED TWO-PIE
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter14 mm
- ConstructionTwo Piece - Split
- Outside Diameter30 mm
- Width11 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberMSPB-14-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data