Motion
MSPB-14-FZ
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 14 mm Bore, 30 mm OD, 11 mm Width
Mi Item #11874553
MFR #MSPB-14-FZ
Price$48.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 14 mm Bore, 30 mm OD, 11 mm Width
Mi Item #11874553
MFR #MSPB-14-FZ

Mfr description
MSPB-14-FZ SHAFT COLLAR BALANCED TWO-PIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.09/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Outside Diameter
    30 mm
  • Width
    11 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPB-14-FZ
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)