Motion
MSPB-15-FZ
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 15 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #11874557
MFR #MSPB-15-FZ
List Price$49.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 15 mm Bore, 34 mm OD, 13 mm Width
MI ITEM #11874557
MFR #MSPB-15-FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.09/each for your price

Overview

Mfr description
MSPB-15-FZ SHAFT COLLAR BALANCED TWO-PIE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    15 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    34 mm
  • Width
    13 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    MSPB-15-FZ
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought