Overview
Mfr description
MSPB-15-ST SHAFT COLLAR BALANCED TWO-PIE
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter15 mm
- ConstructionTwo Piece - Split
- Outside Diameter34 mm
- Width13 mm
- MaterialStainless Steel
- Manufacturer Catalog NumberMSPB-15-ST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data