Motion
MSPB-16-P
Shaft Collar - Two Piece - Split, Plastic, 16 mm Bore, 1.3390 in OD, 13 mm Width
Mi Item #11874562
MFR #MSPB-16-P
Price$49.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Plastic, 16 mm Bore, 1.3390 in OD, 13 mm Width
Mi Item #11874562
MFR #MSPB-16-P

Mfr description
MSPB-16-P SHAFT COLLAR BALANCED TWO-PIEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.66/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Bore Size
    0.6299 in
  • Clearance Diameter Max
    1.5470 in
  • Outside Diameter
    1.3390 in
  • Screw Size
    M5x16
  • Weight
    0.052 lb
  • Width
    13 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPB-16-P
  • Material
    Plastic
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)