Overview
Mfr description
MSPB-18-AN SHAFT COLLAR BALANCED TWO-PIE
Specifications
- Bore Diameter18 mm
- ConstructionTwo Piece - Split
- Locking DeviceClamp
- Manufacturer Catalog NumberMSPB-18-AN
- MaterialAnodized Aluminum
- Outside Diameter36 mm
- Width13 mm
- Product TypeShaft Collars
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data