Overview
Mfr description
MSPB-25-AN SHAFT COLLAR BALANCED TWO-PIE
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter25 mm
- ConstructionTwo Piece - Split
- Outside Diameter45 mm
- Width15 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberMSPB-25-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data