Motion
MSPB-25-P
Ruland MSPB-25-P - Shaft Collar, Balanced, Two-Piece, Bore 25mm, OD 45mm, W 15mm, Acetal
MI ITEM #11874585
MFR #MSPB-25-P
List Price$62.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPB-25-P - Shaft Collar, Balanced, Two-Piece, Bore 25mm, OD 45mm, W 15mm, Acetal
MI ITEM #11874585
MFR #MSPB-25-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.21/each for your price

Overview

Mfr description
MSPB-25-P SHAFT COLLAR BALANCED TWO-PIEC

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    25 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.7720 in
  • Bore Size
    0.9843 in
  • Width
    15 mm
  • Material
    Plastic
  • Clearance Diameter Max
    2.0510 in
  • Finish
    Plain
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M6x16
  • Weight
    0.106 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPB-25-P
  • UPC_NO
    63452921354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text