Motion
MSPB-28-FZ
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 28 mm Bore, 48 mm OD, 15 mm Width
Mi Item #11874590
MFR #MSPB-28-FZ
Price$86.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 28 mm Bore, 48 mm OD, 15 mm Width
Mi Item #11874590
MFR #MSPB-28-FZ

Mfr description
MSPB-28-FZ SHAFT COLLAR BALANCED TWO-PIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.14/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Outside Diameter
    48 mm
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPB-28-FZ
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)