Motion
MSPB-28-P
Shaft Collar - Two Piece - Split, Plastic, 28 mm Bore, 1.8900 in OD, 15 mm Width
MI ITEM #11874591
MFR #MSPB-28-P
Price$83.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Plastic, 28 mm Bore, 1.8900 in OD, 15 mm Width
MI ITEM #11874591
MFR #MSPB-28-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.14/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Bore Size
    1.1024 in
  • Clearance Diameter Max
    2.1540 in
  • Outside Diameter
    1.8900 in
  • Screw Size
    M6x16
  • Weight
    0.150 lb
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPB-28-P
  • Material
    Plastic
  • Product Type
    Shaft Collars
  • Screw Material
    18-8 300 Series Stainless Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452921355

Overview

Mfr description
MSPB-28-P SHAFT COLLAR BALANCED TWO-PIEC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought