Motion
MSPB-3-AN
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 3 mm Bore, 16 mm OD, 9 mm Width
Mi Item #11874606
MFR #MSPB-3-AN
Price$61.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 3 mm Bore, 16 mm OD, 9 mm Width
Mi Item #11874606
MFR #MSPB-3-AN

Mfr description
MSPB-3-AN SHAFT COLLAR BALANCED TWO-PIEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.12/each

Specifications

Dimensions

  • Bore Diameter
    3 mm
  • Outside Diameter
    16 mm
  • Width
    9 mm

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPB-3-AN
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)