Motion
MSPB-4-FZ
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 4 mm Bore, 16 mm OD, 9 mm Width
MI ITEM #11874618
MFR #MSPB-4-FZ
List Price$42.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 4 mm Bore, 16 mm OD, 9 mm Width
MI ITEM #11874618
MFR #MSPB-4-FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.69/each for your price

Overview

Mfr description
MSPB-4-FZ SHAFT COLLAR BALANCED TWO-PIEC

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    4 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    16 mm
  • Width
    9 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    MSPB-4-FZ
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought