Motion
MSPB-50-AN
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 50 mm Bore, 78 mm OD, 19 mm Width
MI ITEM #11874621
MFR #MSPB-50-AN
List Price$252.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Anodized Aluminum, 50 mm Bore, 78 mm OD, 19 mm Width
MI ITEM #11874621
MFR #MSPB-50-AN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.43/each for your price

Overview

Mfr description
MSPB-50-AN SHAFT COLLAR BALANCED TWO-PIE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    50 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    78 mm
  • Width
    19 mm
  • Material
    Anodized Aluminum
  • Manufacturer Catalog Number
    MSPB-50-AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought