Motion
MSPB-5-ST
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 5 mm Bore, 16 mm OD, +0.076 mm / -0.254 mm, +0.0030 in / -0.0100 in Width
MI ITEM #11874627
MFR #MSPB-5-ST
Price$139.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 5 mm Bore, 16 mm OD, +0.076 mm / -0.254 mm, +0.0030 in / -0.0100 in Width
MI ITEM #11874627
MFR #MSPB-5-ST

Mfr description
MSPB-5-ST SHAFT COLLAR BALANCED TWO-PIEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.80/each

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Clearance Diameter Max
    0.8189 in;20.80 mm
  • Outside Diameter
    16 mm
  • Screw Size
    M3 x 8
  • Weight
    0.0253 lbs, 0.0115 kg
  • Width
    +0.0030 in / -0.0100 in, +0.076 mm / -0.254 mm

Details

  • Bore Tolerance
    +0.0020 in / +0.0005 in;+0.050 mm / + 0.012 mm
  • Construction
    Two Piece - Split
  • Finish
    Bright
  • Finish Coating
    Bright
  • Forged Clamp Screw
    M3 x 8
  • Harmonization Code
    8483608000
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPB-5-ST
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to 350 °F | -40 to 176 °C
  • Screw Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Style
    Two-Piece Clamp
  • Type
    Shaft Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)