Motion
MSPB-8-ST
Ruland MSPB-8-ST - Shaft Collar, Balanced, Two-Piece, Bore 8mm, OD 18mm, W 9mm, 316 Stainless Steel
MI ITEM #11874637
MFR #MSPB-8-ST
List Price$103.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPB-8-ST - Shaft Collar, Balanced, Two-Piece, Bore 8mm, OD 18mm, W 9mm, 316 Stainless Steel
MI ITEM #11874637
MFR #MSPB-8-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.08/each for your price

Overview

Mfr description
MSPB-8-ST SHAFT COLLAR BALANCED TWO-PIEC

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    8 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.7090 in
  • Bore Size
    0.3150 in
  • Width
    9 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    0.8820 in
  • Finish
    Bright
  • Screw Material
    316 Stainless Steel
  • Screw Size
    M3x8
  • Weight
    0.030 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPB-8-ST
  • UPC_NO
    63452921370

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought