Overview
Mfr description
MSPB-9-AN SHAFT COLLAR BALANCED TWO-PIEC
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter9 mm
- ConstructionTwo Piece - Split
- Outside Diameter24 mm
- Width9 mm
- MaterialAnodized Aluminum
- Manufacturer Catalog NumberMSPB-9-AN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data