Motion
MSPC-12-10-F
Clamp-on Rigid Coupling - MSPC Series, Steel, Bore - Side 1: 12 mm, Bore - Side 2: 10 mm
MI ITEM #11874640
MFR #MSPC-12-10-F
List Price$587.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MSPC Series, Steel, Bore - Side 1: 12 mm, Bore - Side 2: 10 mm
MI ITEM #11874640
MFR #MSPC-12-10-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$587.70/each for your price

Overview

Mfr description
MSPC-12-10-F NOMAR TWO-PIECE RIGID COUPL

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    10 mm
  • Coupling Material
    Steel
  • Outside Diameter
    29 mm
  • Overall Length
    0.9000 in
  • Keyway - Side 1
    4 mm
  • Keyway - Side 2
    3 mm
  • Torque Capacity
    3.39 ft-lbs
  • Bore Size
    0.4720 in
  • Screw Material
    Alloy Steel with Nypatch
  • Coupling Length
    45 mm
  • Series
    MSPC
  • Bore Tolerance
    +0.050 mm / +0.012 mm
  • Weight
    0.385 lb
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    10 mm
  • UPC_NO
    63452928753
  • Maximum Transmitted Torque
    1.5800 N-m
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    8
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Screw Size
    M4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought