Motion
MSPC-12-10-SS
Clamp-on Rigid Coupling - MSPC Series, Stainless Steel, Bore - Side 1: 12 mm, Bore - Side 2: 10 mm
MI ITEM #11874641
MFR #MSPC-12-10-SS
Price$748.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MSPC Series, Stainless Steel, Bore - Side 1: 12 mm, Bore - Side 2: 10 mm
MI ITEM #11874641
MFR #MSPC-12-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$748.99/each

Specifications

Dimensions

  • Bore - Side 1
    12 mm
  • Bore - Side 2
    10 mm
  • Bore Diameter
    10 mm
  • Bore Size
    0.3940 in
  • Clearance Diameter Max
    1.2990 in
  • Coupling Length
    45 mm
  • Keyway - Side 1
    4 mm
  • Keyway - Side 2
    3 mm
  • Outside Diameter
    29 mm
  • Overall Length
    3.2500 in
  • Screw Size
    M4
  • Weight
    0.430 lb

Details

  • Bore Tolerance
    +.050 mm / +.012 mm
  • Coupling Material
    Stainless Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Series
    MSPC
  • Torque Capacity
    24 ft-lbs
  • UPC_NO
    63452906989

Overview

Mfr description
MSPC-12-10-SS NOMAR TWO-PIECE RIGID COUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought