Motion
MSPC-12-8-F
Clamp-on Rigid Coupling - MSPC Series, Steel, Bore - Side 1: 12 mm, Bore - Side 2: 8 mm
MI ITEM #11874642
MFR #MSPC-12-8-F
List Price$587.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MSPC Series, Steel, Bore - Side 1: 12 mm, Bore - Side 2: 8 mm
MI ITEM #11874642
MFR #MSPC-12-8-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$587.70/each for your price

Overview

Mfr description
MSPC-12-8-F NOMAR TWO-PIECE RIGID COUPLI

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Clearance Diameter Max
    1.2990 in
  • Bore - Side 1
    12 mm
  • Bore - Side 2
    8 mm
  • Coupling Material
    Steel
  • Outside Diameter
    29 mm
  • Overall Length
    3.8750 in
  • Keyway - Side 1
    4 mm
  • Keyway - Side 2
    2 mm
  • Torque Capacity
    77 ft-lbs
  • Bore Size
    0.3150 in
  • Screw Material
    Alloy Steel with Nypatch
  • Coupling Length
    45 mm
  • Series
    MSPC
  • Bore Tolerance
    +.050 mm / +.012 mm
  • Temperature Rating
    -40 to 350 °F
  • Weight
    0.430 lb
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    8 mm
  • UPC_NO
    63452915441
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    8
  • Material
    1215 Carbon Steel
  • Maximum Speed
    4000 rpm
  • Screw Size
    M4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text