Motion
MSPC-14-12-SS
Clamp-on Rigid Coupling - MSPC Series, Stainless Steel, Bore - Side 1: 14 mm, Bore - Side 2: 12 mm
MI ITEM #11874645
MFR #MSPC-14-12-SS
List Price$1,001.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MSPC Series, Stainless Steel, Bore - Side 1: 14 mm, Bore - Side 2: 12 mm
MI ITEM #11874645
MFR #MSPC-14-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,001.30/each for your price

Overview

Mfr description
MSPC-14-12-SS NOMAR TWO-PIECE RIGID COUP

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Clearance Diameter Max
    1.5510 in
  • Bore - Side 1
    14 mm
  • Bore - Side 2
    12 mm
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    34 mm
  • Overall Length
    3.8750 in
  • Keyway - Side 1
    5 mm
  • Keyway - Side 2
    4 mm
  • Torque Capacity
    44 ft-lbs
  • Bore Size
    0.4720 in
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Coupling Length
    50 mm
  • Series
    MSPC
  • Bore Tolerance
    +.050 mm / +.012 mm
  • Temperature Rating
    -40 to 350 °F
  • Weight
    0.650 lb
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    12 mm
  • UPC_NO
    63452901667
  • Maximum Transmitted Torque
    1158.0900 N-m
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    8
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Screw Size
    M5
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought