Motion
MSPC-15-10-F
Clamp-On Rigid Coupling - MSPC Series, Bore - Side 1: 15 mm, Bore - Side 2: 10 mm
MI ITEM #11874646
MFR #MSPC-15-10-F
List Price$661.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MSPC Series, Bore - Side 1: 15 mm, Bore - Side 2: 10 mm
MI ITEM #11874646
MFR #MSPC-15-10-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$661.21/each for your price

Overview

Mfr description
MSPC-15-10-F NOMAR TWO-PIECE RIGID COUPL

Specifications

  • Clearance Diameter Max
    1.5510 in
  • Bore - Side 1
    15 mm
  • Bore - Side 2
    10 mm
  • Outside Diameter
    34 mm
  • Torque Capacity
    148 ft-lbs
  • Bore Size
    0.3940 in
  • Screw Material
    Alloy Steel with Nypatch
  • Coupling Length
    50 mm
  • Series
    MSPC
  • Bore Tolerance
    +.050 mm / +.012 mm
  • Weight
    0.610 lb
  • UPC_NO
    63452904014
  • Material
    1215 Carbon Steel
  • Screw Size
    M5
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text