Motion
MSPC-20-16-SS
Clamp-on Rigid Coupling - MSPC Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 16 mm
MI ITEM #11874654
MFR #MSPC-20-16-SS
Price$1,367.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MSPC Series, Stainless Steel, Bore - Side 1: 20 mm, Bore - Side 2: 16 mm
MI ITEM #11874654
MFR #MSPC-20-16-SS

Mfr description
MSPC-20-16-SS NOMAR TWO-PIECE RIGID COUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,367.41/each

Specifications

Dimensions

  • Bore - Side 1
    20 mm
  • Bore - Side 2
    16 mm
  • Bore Size
    0.6300 in
  • Clearance Diameter Max
    1.9250 in
  • Coupling Length
    65 mm
  • Keyway - Side 1
    6 mm
  • Keyway - Side 2
    5 mm
  • Outside Diameter
    42 mm
  • Screw Size
    M6
  • Weight
    1.210 lb

Details

  • Bore Tolerance
    +.050 mm / +.012 mm
  • Coupling Material
    Stainless Steel
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Series
    MSPC
  • Torque Capacity
    81 ft-lbs
  • UPC_NO
    63452913133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)