Motion
MSPD-10-F
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 10 mm Bore, 24 mm OD, 9 mm Width
Mi Item #11874656
MFR #MSPD-10-F
Price$125.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 10 mm Bore, 24 mm OD, 9 mm Width
Mi Item #11874656
MFR #MSPD-10-F

Mfr description
MSPD-10-F SHAFT COLLAR TWO-PIECE 10MM D-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.60/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    24 mm
  • Width
    9 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPD-10-F
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)