Motion
MSPD-12-F
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 12 mm Bore, 28 mm OD, 11 mm Width
MI ITEM #11874659
MFR #MSPD-12-F
List Price$131.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 12 mm Bore, 28 mm OD, 11 mm Width
MI ITEM #11874659
MFR #MSPD-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.44/each for your price

Overview

Mfr description
MSPD-12-F SHAFT COLLAR TWO-PIECE 12MM D-

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    12 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    28 mm
  • Width
    11 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    MSPD-12-F
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text