Motion
MSPD-12-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 12 mm Bore, 28 mm OD, 11 mm Width
Mi Item #11874660
MFR #MSPD-12-SS
Price$221.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 12 mm Bore, 28 mm OD, 11 mm Width
Mi Item #11874660
MFR #MSPD-12-SS

Mfr description
MSPD-12-SS SHAFT COLLAR TWO-PIECE 12MM D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.71/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    28 mm
  • Width
    11 mm

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPD-12-SS
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)