Motion
MSPD-20-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 20 mm Bore, 40 mm OD, 15 mm Width
Mi Item #11874661
MFR #MSPD-20-A
Price$187.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 20 mm Bore, 40 mm OD, 15 mm Width
Mi Item #11874661
MFR #MSPD-20-A

Mfr description
MSPD-20-A SHAFT COLLAR TWO-PIECE 20MM D-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.01/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    40 mm
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    MSPD-20-A
  • Material
    Aluminum
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)