Motion
MSPH-105-SS
Ruland MSPH-105-SS - Shaft Collar, Heavy Duty, Two-Piece, Bore 105mm, OD 150mm, W 32mm, 303 Stainless Steel
MI ITEM #11874667
MFR #MSPH-105-SS
List Price$4,465.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPH-105-SS - Shaft Collar, Heavy Duty, Two-Piece, Bore 105mm, OD 150mm, W 32mm, 303 Stainless Steel
MI ITEM #11874667
MFR #MSPH-105-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,465.55/each for your price

Overview

Mfr description
MSPH-105-SS NOMAR SHAFT COLLAR HEAVY DUT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    105 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    5.9060 in
  • Bore Size
    4.1339 in
  • Width
    32 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    6.2680 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M12x40
  • Weight
    4.650 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPH-105-SS
  • UPC_NO
    63452921800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text