Motion
MSPK-10-SS
Ruland MSPK-10-SS - Shaft Collar, Two-Piece with Keyway, Bore 10mm, Keyway 3mm, OD 24mm, W 9mm, 303 Stainless Steel
MI ITEM #11874672
MFR #MSPK-10-SS
List Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPK-10-SS - Shaft Collar, Two-Piece with Keyway, Bore 10mm, Keyway 3mm, OD 24mm, W 9mm, 303 Stainless Steel
MI ITEM #11874672
MFR #MSPK-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.00/each for your price

Overview

Mfr description
MSPK-10-SS SHAFT COLLAR TWO-PIECE WITH K

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    10 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.9450 in
  • Bore Size
    0.3937 in
  • Width
    9 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.0350 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M3x10
  • Weight
    0.060 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPK-10-SS
  • UPC_NO
    63452921674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text