Motion
MSPK-12-F
Ruland MSPK-12-F - Shaft Collar, Two-Piece with Keyway, Bore 12mm, Keyway 4mm, OD 28mm, W 11mm, 1215 Lead-Free Steel
MI ITEM #11874674
MFR #MSPK-12-F
List Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPK-12-F - Shaft Collar, Two-Piece with Keyway, Bore 12mm, Keyway 4mm, OD 28mm, W 11mm, 1215 Lead-Free Steel
MI ITEM #11874674
MFR #MSPK-12-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.03/each for your price

Overview

Mfr description
MSPK-12-F SHAFT COLLAR TWO-PIECE WITH KE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    12 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.1020 in
  • Bore Size
    0.4724 in
  • Width
    11 mm
  • Material
    Steel
  • Clearance Diameter Max
    1.2600 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M4x12
  • Weight
    0.100 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPK-12-F
  • UPC_NO
    63452921675
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought