Motion
MSPK-14-F
Ruland MSPK-14-F - Shaft Collar, Two-Piece with Keyway, Bore 14mm, Keyway 5mm, OD 30mm, W 11mm, 1215 Lead-Free Steel
MI ITEM #11874677
MFR #MSPK-14-F
Your Price$28.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPK-14-F - Shaft Collar, Two-Piece with Keyway, Bore 14mm, Keyway 5mm, OD 30mm, W 11mm, 1215 Lead-Free Steel
MI ITEM #11874677
MFR #MSPK-14-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.74/each(List $39.66)

Overview

Mfr description
MSPK-14-F SHAFT COLLAR TWO-PIECE WITH KE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    14 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.1810 in
  • Bore Size
    0.5512 in
  • Width
    11 mm
  • Material
    Steel
  • Clearance Diameter Max
    1.3270 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M4x14
  • Weight
    0.110 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPK-14-F
  • UPC_NO
    63452921677
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text