Motion
MSPK-15-F
Ruland MSPK-15-F - Shaft Collar, Two-Piece with Keyway, Bore 15mm, Keyway 5mm, OD 34mm, W 13mm, 1215 Lead-Free Steel
MI ITEM #11874680
MFR #MSPK-15-F
Your Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPK-15-F - Shaft Collar, Two-Piece with Keyway, Bore 15mm, Keyway 5mm, OD 34mm, W 13mm, 1215 Lead-Free Steel
MI ITEM #11874680
MFR #MSPK-15-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.77/each(List $41.09)

Overview

Mfr description
MSPK-15-F SHAFT COLLAR TWO-PIECE WITH KE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    15 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.3390 in
  • Bore Size
    0.5906 in
  • Width
    13 mm
  • Material
    Steel
  • Clearance Diameter Max
    1.5470 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M5x16
  • Weight
    0.160 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPK-15-F
  • UPC_NO
    63452921680
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought