Motion
MSPK-17-F
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Steel, 17 mm Bore, 36 mm OD, 13 mm Width
MI ITEM #11874685
MFR #MSPK-17-F
List Price$45.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar with Keyway - Two Piece - Split, Steel, 17 mm Bore, 36 mm OD, 13 mm Width
MI ITEM #11874685
MFR #MSPK-17-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.15/each for your price

Overview

Mfr description
MSPK-17-F SHAFT COLLAR TWO-PIECE WITH KE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    17 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    36 mm
  • Width
    13 mm
  • Material
    Steel
  • Manufacturer Catalog Number
    MSPK-17-F
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text