Motion
MSPK-20-SS
Ruland MSPK-20-SS - Shaft Collar, Two-Piece with Keyway, Bore 20mm, Keyway 6mm, OD 40mm, W 15mm, 303 Stainless Steel
MI ITEM #11874688
MFR #MSPK-20-SS
Your Price$61.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPK-20-SS - Shaft Collar, Two-Piece with Keyway, Bore 20mm, Keyway 6mm, OD 40mm, W 15mm, 303 Stainless Steel
MI ITEM #11874688
MFR #MSPK-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.93/each(List $85.48)

Overview

Mfr description
MSPK-20-SS SHAFT COLLAR TWO-PIECE WITH K

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    20 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.5750 in
  • Bore Size
    0.7874 in
  • Width
    15 mm
  • Material
    Stainless Steel
  • Clearance Diameter Max
    1.8660 in
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M6x16
  • Weight
    0.250 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPK-20-SS
  • UPC_NO
    63452921662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text