Motion
MSPK-50-A
Ruland MSPK-50-A - Shaft Collar, Two-Piece with Keyway, Bore 50mm, Keyway 14mm, OD 78mm, W 19mm, 2024 Aluminum
MI ITEM #11874699
MFR #MSPK-50-A
Your Price$101.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSPK-50-A - Shaft Collar, Two-Piece with Keyway, Bore 50mm, Keyway 14mm, OD 78mm, W 19mm, 2024 Aluminum
MI ITEM #11874699
MFR #MSPK-50-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.48/each(List $140.05)

Overview

Mfr description
MSPK-50-A SHAFT COLLAR TWO-PIECE WITH KE

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp w/Keyway
  • Bore Diameter
    50 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.0710 in
  • Bore Size
    1.9685 in
  • Width
    19 mm
  • Material
    Aluminum
  • Clearance Diameter Max
    3.3350 in
  • Finish
    Bright
  • Screw Material
    Alloy Steel
  • Screw Size
    M8x25
  • Weight
    0.330 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    MSPK-50-A
  • UPC_NO
    63452921659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text