Motion
MSPX-15-14-SS
Clamp-on Rigid Coupling - MSPX Series, Stainless Steel, Bore - Side 1: 15 mm, Bore - Side 2: 14 mm
Mi Item #11874707
MFR #MSPX-15-14-SS
Price$752.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MSPX Series, Stainless Steel, Bore - Side 1: 15 mm, Bore - Side 2: 14 mm
Mi Item #11874707
MFR #MSPX-15-14-SS

Mfr description
MSPX-15-14-SS NOMAR TWO-PIECE RIGID COUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$752.44/each

Specifications

Dimensions

  • Bore - Side 1
    15 mm
  • Bore - Side 2
    14 mm
  • Bore Diameter
    14 mm
  • Bore Size
    0.5510 in
  • Clearance Diameter Max
    1.5510 in
  • Coupling Length
    50 mm
  • Outside Diameter
    34 mm
  • Overall Length
    1.1875 in
  • Screw Size
    M5
  • Weight
    0.630 lb

Details

  • Bore Tolerance
    +.050 mm / +.012 mm
  • Coupling Material
    Stainless Steel
  • Coupling Type
    Two-Piece Clamp
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    303 Stainless Steel
  • Maximum Speed
    4000 rpm
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Series
    MSPX
  • Temperature Rating
    -40 to 350 °F
  • Torque Capacity
    44 ft-lbs
  • Torque Rating (in-lb)
    60 N-m
  • UPC_NO
    63452901786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)