Motion
MSPX-16-14-SS
Clamp-On Rigid Coupling - MSPX Series, Bore - Side 1: 16 mm, Bore - Side 2: 14 mm
MI ITEM #11874709
MFR #MSPX-16-14-SS
List Price$752.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MSPX Series, Bore - Side 1: 16 mm, Bore - Side 2: 14 mm
MI ITEM #11874709
MFR #MSPX-16-14-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$752.44/each for your price

Overview

Mfr description
MSPX-16-14-SS NOMAR TWO-PIECE RIGID COUP

Specifications

  • Bore - Side 1
    16 mm
  • Bore - Side 2
    14 mm
  • Outside Diameter
    34 mm
  • Torque Capacity
    3.98 ft-lbs
  • Bore Size
    0.6300 in
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Coupling Length
    50 mm
  • Series
    MSPX
  • Bore Tolerance
    +0.050 mm / +0.012 mm
  • Weight
    0.581 lb
  • UPC_NO
    63452921951
  • Material
    303 Stainless Steel
  • Screw Size
    M5
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text