Motion
MTCL-10-1.5-SS-LH

RULAND MANUFACTURING CO
MTCL-10-1.5-SS-LH

Ruland MTCL-10-1.5-SS-LH - Ruland MTCL-10-1.5-SS-LH, M10 x 1.5 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 24mm OD, 9mm Width
MI ITEM #11874986
MFR #MTCL-10-1.5-SS-LH
List Price$54.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MTCL-10-1.5-SS-LH

Ruland MTCL-10-1.5-SS-LH - Ruland MTCL-10-1.5-SS-LH, M10 x 1.5 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 24mm OD, 9mm Width
MI ITEM #11874986
MFR #MTCL-10-1.5-SS-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.18/each for your price

Overview

Mfr description
MTCL-10-1.5-SS-LH NOMAR LEFT HAND THREAD

Specifications

  • Outside Diameter
    0.9400 in
  • Material
    Stainless Steel - 303
  • Series
    MTCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text