Motion
MTCL-12-1.75-F-LH

RULAND MANUFACTURING CO
MTCL-12-1.75-F-LH

Ruland MTCL-12-1.75-F-LH - Ruland MTCL-12-1.75-F-LH, M12 x 1.75 Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 28mm OD, 11mm Width
MI ITEM #11874987
MFR #MTCL-12-1.75-F-LH
List Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MTCL-12-1.75-F-LH

Ruland MTCL-12-1.75-F-LH - Ruland MTCL-12-1.75-F-LH, M12 x 1.75 Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 28mm OD, 11mm Width
MI ITEM #11874987
MFR #MTCL-12-1.75-F-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.48/each for your price

Overview

Mfr description
MTCL-12-1.75-F-LH NOMAR LEFT HAND THREAD

Specifications

  • Product Type
    Shaft Collars
  • Outside Diameter
    1.1000 in
  • Material
    Steel
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M12 x 1.75
  • Weight
    0.089 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452913402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text