Motion
MTCL-12-1.75-SS-LH

RULAND MANUFACTURING CO
MTCL-12-1.75-SS-LH

Ruland MTCL-12-1.75-SS-LH - Ruland MTCL-12-1.75-SS-LH, M12 x 1.75 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 28mm OD, 11mm Width
MI ITEM #11874988
MFR #MTCL-12-1.75-SS-LH
List Price$55.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MTCL-12-1.75-SS-LH

Ruland MTCL-12-1.75-SS-LH - Ruland MTCL-12-1.75-SS-LH, M12 x 1.75 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 28mm OD, 11mm Width
MI ITEM #11874988
MFR #MTCL-12-1.75-SS-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.21/each for your price

Overview

Mfr description
MTCL-12-1.75-SS-LH NOMAR LEFT HAND THREA

Specifications

  • Construction
    One-Piece
  • Bore Thread
    M12X1.75
  • Finish Coating
    Plain
  • Outside Diameter
    1.1000 in
  • Width
    11 mm
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Thread Direction
    Left Hand
  • Series
    MTCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought