Motion
MTCL-16-2-F-LH
Ruland MTCL-16-2-F-LH - Ruland MTCL-16-2-F-LH, M16 x 2 Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 34mm OD, 13mm Width
MI ITEM #11874989
MFR #MTCL-16-2-F-LH
Your Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MTCL-16-2-F-LH - Ruland MTCL-16-2-F-LH, M16 x 2 Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 34mm OD, 13mm Width
MI ITEM #11874989
MFR #MTCL-16-2-F-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.48/each(List $26.88)

Overview

Mfr description
MTCL-16-2-F-LH NOMAR LEFT HAND THREADED

Specifications

  • Construction
    One-Piece
  • Bore Thread
    M16X2
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.3400 in
  • Width
    13 mm
  • Locking Device
    Clamp
  • Material
    1215 Carbon Steel
  • Thread Direction
    Left Hand
  • Series
    MTCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text