Motion
MTCL-16-2-SS-LH
Ruland MTCL-16-2-SS-LH - Ruland MTCL-16-2-SS-LH, M16 x 2 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 34mm OD, 13mm Width
Mi Item #11874990
MFR #MTCL-16-2-SS-LH
Price$69.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MTCL-16-2-SS-LH - Ruland MTCL-16-2-SS-LH, M16 x 2 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 34mm OD, 13mm Width
Mi Item #11874990
MFR #MTCL-16-2-SS-LH

Mfr description
MTCL-16-2-SS-LH NOMAR LEFT HAND THREADED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.54/each

Specifications

Dimensions

  • Outside Diameter
    1.3400 in
  • Width
    13 mm

Details

  • Bore Thread
    M16X2
  • Construction
    One-Piece
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    303 Stainless Steel
  • Series
    MTCL
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)