Motion
MTCL-20-2.5-F-LH

RULAND MANUFACTURING CO
MTCL-20-2.5-F-LH

Ruland MTCL-20-2.5-F-LH - Ruland MTCL-20-2.5-F-LH, M20 x 2.5 Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 40mm OD, 15mm Width
MI ITEM #11874991
MFR #MTCL-20-2.5-F-LH
List Price$32.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MTCL-20-2.5-F-LH

Ruland MTCL-20-2.5-F-LH - Ruland MTCL-20-2.5-F-LH, M20 x 2.5 Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 40mm OD, 15mm Width
MI ITEM #11874991
MFR #MTCL-20-2.5-F-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.09/each for your price

Overview

Mfr description
MTCL-20-2.5-F-LH NOMAR LEFT HAND THREADE

Specifications

  • Construction
    One-Piece
  • Bore Thread
    M20X2.5
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.5700 in
  • Width
    15 mm
  • Locking Device
    Clamp
  • Material
    1215 Carbon Steel
  • Thread Direction
    Left Hand
  • Series
    MTCL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought