Motion
MTCL-24-3-F-LH
Ruland MTCL-24-3-F-LH - Ruland MTCL-24-3-F-LH, M24 x 3 Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 45mm OD, 15mm Width
MI ITEM #11874993
MFR #MTCL-24-3-F-LH
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MTCL-24-3-F-LH - Ruland MTCL-24-3-F-LH, M24 x 3 Left Hand Threaded Shaft Collar, Black Oxide Steel, One-Piece Clamp Style, 45mm OD, 15mm Width
MI ITEM #11874993
MFR #MTCL-24-3-F-LH

Mfr description
MTCL-24-3-F-LH NOMAR LEFT HAND THREADED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Outside Diameter
    1.7700 in
  • Width
    15 mm

Details

  • Bore Thread
    M24X3
  • Construction
    One-Piece
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    1215 Carbon Steel
  • Series
    MTCL
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)