Motion
MTCL-30-3.5-SS-LH

RULAND MANUFACTURING CO
MTCL-30-3.5-SS-LH

Ruland MTCL-30-3.5-SS-LH - Ruland MTCL-30-3.5-SS-LH, M30 x 3.5 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 54mm OD, 15mm Width
MI ITEM #11874996
MFR #MTCL-30-3.5-SS-LH
List Price$109.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MTCL-30-3.5-SS-LH

Ruland MTCL-30-3.5-SS-LH - Ruland MTCL-30-3.5-SS-LH, M30 x 3.5 Left Hand Threaded Shaft Collar, 303 Stainless Steel, One-Piece Clamp Style, 54mm OD, 15mm Width
MI ITEM #11874996
MFR #MTCL-30-3.5-SS-LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.81/each for your price

Overview

Mfr description
MTCL-30-3.5-SS-LH NOMAR LEFT HAND THREAD

Specifications

  • Product Type
    Shaft Collars
  • Outside Diameter
    2.1300 in
  • Material
    Stainless Steel - 303
  • Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Screw Size
    M30 x 3.5
  • Weight
    0.421 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452924026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought